Shop All Standby Generators
This Product is Discontinued
Generac
Automatic Standby Generator, Single Phase, 27kW LP/25kW NG, Liquid Cooled (Discontinued)
Mfr # RG02724ANAX
Zoro # G9361307
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Phase Single
- Transfer Switch Included No
- Amps 113.0
- Engine Cooling Liquid
- Standby Power Rating 27kW LP/25kW NG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG02724ANAX
- Zoro # G9361307
- UPC # 696471616842
- Country of Origin United States
- Category Standby Generators
Dimensions
Length | 62 15/16 in |
Height | 29 11/16 in |
Engine Size | 2.4 L |
Width | 29 in |
Length (Straight Wireway) | 62 15/16 in |
Description
Automatic Standby Generator, Liquid Propane/Natural Gas, Standby Power Rating 27kW LP/25kW NG, 1 Phase, Generator Voltage 120V AC/240V AC, Transfer Switch Included No, Enclosure Material Aluminum, CARB Compliant No, Engine Cooling Liquid, Generator Engine Brand Generac, Engine Size 2.4 L, Height 29 11/16 in, Width 29 in, Length 62 29/32 in, Engine RPM 1,800, Amps 113.0, NG Consumption @ Half Load 197 cu ft/hr, LP Consumption @ Half Load 2.1 gph, 60 Hz, 5 yr Generator Mfr. Warranty Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.