Shop All Standby Generators
Generac
Automatic Standby Generator, Single Phase, 25kW LP/25kW NG, Liquid Cooled
Mfr # RG02515ANAX
Zoro # G2183995
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$10,890.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps 104
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RG02515ANAX
- Zoro # G2183995
- UPC # 696471617382
- Country of Origin United States
- Category Standby Generators
Dimensions
Length | 62 3/16 in |
Engine Size | 2.4 L |
Height | 29 11/16 in |
Width | 30.6 in |
Length (Straight Wireway) | 62 15/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 25 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 104 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 3/16 in, Overall Width 28 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- Generac Standby Generators