Shop All Standby Generators
Generac
Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled
Mfr # 7043
Zoro # G5094769
product price: $7,062.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$7,062.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Amps 91.7/81.3
- Rated Voltage 240V AC
- Generator Voltage 120V AC/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7043
- Zoro # G5094769
- UPC # 696471070439
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 44 in |
Length | 48 in |
Width | 25 in |
Engine Size | 999 cc |
Length (Straight Wireway) | 48 in |
Overall Width | 25 in |
Overall Length | 48 in |
Overall Height | 29 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 19.5 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 81.3 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Transfer Switch Current Rating 200 A, Service Rated Transfer Switch Yes, CARB Compliant Yes, Overall Length 48 in, Overall Width 25 in, Overall Height 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Automatic Standby Generator, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- Generac Standby Generators