Shop All Standby Generators
Generac
Automatic Standby Generator, Single Phase, 20kW, Liquid Cooled
Mfr # RD02025ADAE
Zoro # G3493887
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$14,504.99
Free 30-Day Returns
Key Features
- Fuel Type Diesel
- Generator Fuel Type Diesel
- Phase Single
- Transfer Switch Included No
- Amps 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RD02025ADAE
- Zoro # G3493887
- UPC # 696471615562
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 31 in |
Height | 50 in |
Length | 81 in |
Engine Size | 2.2 L |
Length (Straight Wireway) | 81 in |
Overall Height | 50 in |
Fuel NPT Pipe Connection Size | 2 in |
Overall Length | 81 in |
Overall Width | 31 in |
Description
Automatic Standby Generator, Fuel Type Diesel, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel 20 kW, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel 83 A, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 81 in, Overall Width 31 in, Overall Height 50 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- GENERAC Maintenance Kit for 25-kw and 30-kw Standby Generators (6176)
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Automatic Standby Generator, Single Phase, 48kW, Liquid Cooled (RG04845ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- Generac Standby Generators