Shop All Standby Generators
Generac
Automatic Standby Generator, Natural Gas/Propane, Three Phase, 30kW LP/30kW NG, Liquid Cooled
Mfr # RG03015JNAX
Zoro # G2184126
product price: $12,496.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,496.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG03015JNAX
- Zoro # G2184126
- UPC # 696471617436
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 29 11/16 in |
Width | 29 in |
Engine Size | 1.5 L |
Length | 62 3/16 in |
Length (Straight Wireway) | 62 15/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 30 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 90 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 3/16 in, Overall Width 28 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 200-Amp aXis Automatic Transfer Switch (100837)
- Generac Standby Generators