Shop All Standby Generators
Generac
Automatic Standby Generator, Natural Gas/Propane, Three Phase, 30kW LP/30kW NG, Liquid Cooled
Mfr # RG03015GNAX
Zoro # G2184108
product price: $11,664.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$11,664.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG03015GNAX
- Zoro # G2184108
- UPC # 696471617429
- Country of Origin United States
- Category Standby Generators
Dimensions
Length | 62 3/16 in |
Width | 29 in |
Engine Size | 1.5 L |
Height | 29 11/16 in |
Length (Straight Wireway) | 62 15/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) 30 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 3/16 in, Overall Width 28 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Automatic Standby Generator, Diesel, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, with 100-Amp Whole House Switch (100835)
- Generac Standby Generators