Shop All Standby Generators
This Product is Discontinued
Generac
Automatic Standby Generator, Natural Gas/Propane, Single Phase, 38kW LP/38kW NG, Liquid Cooled (Discontinued)
Mfr # RG03824ANAX
Zoro # G2183916
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel Type Natural Gas/Propane
- Phase Single
- Transfer Switch Included Yes
- Amps 158.0
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG03824ANAX
- Zoro # G2183916
- UPC # 696471618105
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 40 5/8 in |
Engine Size | 2.4 L |
Length | 76 15/16 in |
Width | 33 1/2 in |
Length (Straight Wireway) | 76 15/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Overall Width | 33 1/2 in |
Overall Height | 40 5/8 in |
Overall Length | 76 15/16 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 38 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 158 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 1,800 RPM
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.