Shop All Standby Generators
Generac
Automatic Standby Generator, Natural Gas, Three Phase, 48kW, Liquid Cooled
Mfr # RG04845KNAX
Zoro # G2183590
product price: $17,582.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,582.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas
- Generator Fuel Type Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG04845KNAX
- Zoro # G2183590
- UPC # 696471078411
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 33 1/2 in |
Length | 76 15/16 in |
Height | 40 5/8 in |
Engine Size | 4.5 L |
Length (Straight Wireway) | 76 15/16 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Rated Voltage 277/480V AC, Running Wattage - Natural Gas (NG) 48 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-2)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- Generac Standby Generators