Shop All Standby Generators
This Product is Discontinued
Generac
Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 16kW LP/16kW NG, Air Cooled (Discontinued)
Mfr # 7037
Zoro # G5094787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Liquid Propane/Natural Gas
- Phase 1
- Transfer Switch Included Yes
- Amps 66.7
- Engine Cooling Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 7037
- Zoro # G5094787
- UPC # 696471070378
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 25" |
Height | 44" |
Length | 48" |
Engine Size | 999cc |
Length (Straight Wireway) | 48" |
Description
Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Air, Phase 1, Transfer Switch Included Yes, CARB Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.