Generac

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 11kW LP/10kW NG, Air Cooled (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Standby Generators

Key Features

  • Fuel Type Liquid Propane/Natural Gas
  • Phase 1
  • Transfer Switch Included No
  • Amps 45.8/41.7
  • Generator Voltage 120VAC/240VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 25"
Engine Size 530cc
Length 48"
Height 44"
Length (Straight Wireway) 48"

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Air, Phase 1, Transfer Switch Included No, CARB Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products