Shop All Standby Generators
Generac
Automatic Standby Generator, Diesel, Single Phase, 30kW, Liquid Cooled
Mfr # RD03022ADAE
Zoro # G3493878
product price: $18,014.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$18,014.99
Free 30-Day Returns
Key Features
- Fuel Type Diesel
- Generator Fuel Type Diesel
- Phase Single
- Transfer Switch Included No
- Amps 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RD03022ADAE
- Zoro # G3493878
- UPC # 696471615685
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 56 in |
Length | 96 in |
Width | 35 in |
Engine Size | 2.4 L |
Length (Straight Wireway) | 96 in |
Fuel NPT Pipe Connection Size | 2 in |
Overall Width | 35 in |
Overall Length | 96 in |
Overall Height | 56 in |
Description
Automatic Standby Generator, Fuel Type Diesel, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel 30 kW, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel 125 A, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 96 in, Overall Width 35 in, Overall Height 56 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- INTERMATIC Electronic Timer, 1-2-4-8-Hr, SPST, 120 V (EI220W)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- Generac Standby Generators