Shop All Circuit Breaker & Panelboard Accessories
Generac
9855 - 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1
Mfr # 9855
Zoro # G610078199
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 9855
- Zoro # G610078199
- UPC # 696471071498
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Switch Kit |
Description
Easier than ever before - Generac's 9855 HomeLink Upgradeable Manual Transfer Switches are now easier to install, expand and maintain than ever before. To meet the requirements of 2017 National Electric Codes, improved 30 Amp and 50 Amp HomeLink models can be used with any portable generator featuring compatible GFCI outlets. With interchangeable circuit breakers that simplify the reconfiguration process required for replacing or expanding from 8 to 16 circuits, HomeLink switches can be used to provide power to hard-wired loads such as your homes furnace, well pump or lights. Unlike other manual transfer switches available to the general public, HomeLink models can also be upgraded for automatic functionality with home standby generators up to 11kW by simply changing out the original controller assembly. Pre-wired for easy installation, these updated switch models also feature an electronic rocker button that seamlessly switches between utility and generator power. Indicator lights identify the presence of utility and/or generator power and bundled options are currently available with cords and power inlet boxes included. Thanks to the re-launch of Generac's HomeLink Upgradeable Manual Transfer Switches, protecting your desired loads and transitioning from portable power to an automatic standby solution is easier than ever before.Safe prevents dangerous back-feeding to avoid injuring utility line workersVersatile can be upgraded later for use with a Generac home standby generator max 11kWUniversal compatible with any portable generator with GFCI protected outletsElectronic rocker switch easily switches from utility to generator power with the simple push of a buttonPower indicator lights displays when you have utility or generator power presentPowers hard-wired circuits directly powers hard-wired appliances such as your furnace, well pump and lightsEasy to maintain and expand interchangeable type circuit breakers make it easy to reconfigure, replace or expand circuits in your switchPre-wired kits available for quick and easy install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End (GG-15225)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (48469)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SQUARE D Magnum 1200A Amp 1Kv-Ac Air Power Breaker (5ASB1 MA-250-1200)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- Generac Circuit Breaker & Panelboard Accessories