Shop All Generator & Power Inverter Accessories
Generac
800 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL
Mfr # RTSN800K3
Zoro # G2123409
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,353.99
Free 30-Day Returns
Key Features
- Warranty 2 yr
- Installation Standard
- Enclosure Material Steel
- Repeat of Exercise Cycle 7
- 2-Wire Start No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RTSN800K3
- Zoro # G2123409
- UPC # 696471612202
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 21 in |
Width | 36 in |
Max. Wire Size | 500 MCM |
Height | 66 in |
Overall Height | 66 in |
Overall Depth | 21 in |
Overall Width | 36 in |
Minimum Wire Size | 4/0 AWG |
Maximum Wire Size | 500 MCM |
Description
Automatic Transfer Switch, Phase Three, Current Rating 800 A, Service Rated Transfer Switch No, Rated Voltage 277/480V AC, Maximum Wattage 150,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable Yes, Compatible with Series RTS, Overall Height 66 in, Overall Width 36 in, Overall Depth 21 in, Automatic Exerciser Yes, Manual Override Yes, Re-Transfer Time Delay 15 sec, Exercise Cycle Duration 12 min, Color Gray, Compatible with Brand Generac, Exercise Cycle Interval 7 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Smx3000Rmlv2U Smx2000Rmlv2U (APCRBC117-SLA117)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC 50 Amp Indoor Transfer Switch Kit for 10-16 circ, Stand-alone, Upgradeable (9854)
- GENERAC 800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN800G3)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Extreme Cold Weather Kit for Generac 48kW 5.4L Engine (7088)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- Generac Generator & Power Inverter Accessories