Shop All Generator & Power Inverter Accessories
Generac
600 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL
Mfr # RTSN600J3
Zoro # G2123445
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,341.99
Free 30-Day Returns
Key Features
- Load Transition Type Open Transition
- Max. Amps 600
- Height 66 in
- Color Gray
- NEMA Enclosure Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RTSN600J3
- Zoro # G2123445
- UPC # 696471612189
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 66 in |
Max. Wire Size | 500 MCM |
Width | 36 in |
Depth | 21 in |
Overall Height | 66 in |
Overall Width | 36 in |
Overall Depth | 21 in |
Maximum Wire Size | 500 MCM |
Minimum Wire Size | 1/0 AWG |
Description
Automatic Transfer Switch, Phase Three, Current Rating 600 A, Service Rated Transfer Switch No, Rated Voltage 120/240V AC, Maximum Wattage 150,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable Yes, Compatible with Series RTS, Overall Height 66 in, Overall Width 36 in, Overall Depth 21 in, Automatic Exerciser Yes, Manual Override Yes, Re-Transfer Time Delay 15 sec, Exercise Cycle Duration 12 min, Color Gray, Compatible with Brand Generac, Exercise Cycle Interval 7 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK80)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (S500-1.6-R)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x4" (C-04-050-W)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- GENERAC 800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN800G3)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- GENERAC 240V Conversion Kit, For Use with 5818 (6016)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- Generac Generator & Power Inverter Accessories