Shop All Generator & Power Inverter Accessories
Generac
60-Amp Single-Load Manual Transfer Switch
Mfr # 6333
Zoro # G605619116
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Width 13 in
- Height 4 in
- Enclosure Material NEMA 1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6333
- Zoro # G605619116
- UPC # 696471063332
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 4 in |
Width | 13 in |
Height | 4 in |
Details
Item | Transfer Switch |
Enclosure Material | NEMA 1 |
Material | Aluminum |
Voltage | 120/240V |
Wattage | 15 kW |
Max. Amps | 60A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- 3M FP301 HEAT SHRINK TUBING KIT (3M37677)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- GENERAC Smart Switch 150 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW150A3)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- GENERAC 600 Amp Transfer Switch 120/240 1-Phase NEMA 3R (RTSC600A3)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- Generac Generator & Power Inverter Accessories