Shop All Standby Generators
Generac
Automatic Standby Generator, Diesel, Three Phase, 50kW, Liquid Cooled
Mfr # RD05033JDAE
Zoro # G3475739
product price: $18,809.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,809.99
Free 30-Day Returns
Key Features
- Fuel Type Diesel
- Generator Fuel Type Diesel
- Phase Three
- Transfer Switch Included No
- Amps 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RD05033JDAE
- Zoro # G3475739
- UPC # 696471615791
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 3.4 L |
Height | 57 in |
Width | 35 in |
Length | 95 in |
Length (Straight Wireway) | 96 in |
Fuel NPT Pipe Connection Size | 2 in |
Description
Automatic Standby Generator, Fuel Type Diesel, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel 50 kW, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel 150 A, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 95 in, Overall Width 35 in, Overall Height 57 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- UNISTRUT Strut 4 Hole Str Plate (RP1067EG)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 150-Amp aXis Automatic Transfer Switch (100836)
- Generac Standby Generators