Shop All Generator & Power Inverter Accessories
Generac
42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL)
Mfr # RXG42SHA1
Zoro # G605619147
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 200
- Depth 8-1/4 in
- Voltage 120/240V
- Number of Circuits 42
- Height 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RXG42SHA1
- Zoro # G605619147
- UPC # 696471069860
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 8-1/4 in |
Height | 65 in |
Width | 19.5 in |
Assembled Width | 4.81 in |
Assembled Depth | 14.36 in |
Assembled Height | 58.09 in |
Details
Item | Load Center |
Max. Amps | 200 |
Voltage | 120/240V |
Number of Circuits | 42 |
Enclosure Material | NEMA 1 |
Maximum Amperage | 200 A |
ETL Safety Listing | Yes |
Restrictions | Yes |
UL Safety Listing | Yes |
Maximum Wattage | 22000 W |
Package Contents | transfer switch, load center |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280Z)
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- GENERAC 100 Amp Smart Management Module (7006)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- GENERAC Generac 7027 - Fascia for Air Cooled Generator - Bisque (7027)
- GENERAC XD5000E Portability Kit (6910)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- GENERAC Liquid Cooled Maintenance Kit for Models Rated From 45,000 to 60,000 W (5656)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- Generac Generator & Power Inverter Accessories