Shop All Generator & Power Inverter Accessories
Generac
400 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL
Mfr # RTSN400J3
Zoro # G6001037
product price: $2,345.99
/ea
Free Shipping & Returns
$2,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 2-Wire Start No
- Time Delay Transfer yes
- Depth 10 in
- Color Gray
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSN400J3
- Zoro # G6001037
- UPC # 696471114430
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 10 in |
Width | 24 in |
Max. Wire Size | 600 MCM |
Height | 36 in |
Overall Height | 36 1/8 in |
Overall Depth | 10 in |
Overall Width | 24 in |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 600 MCM |
Description
Automatic Transfer Switch, Phase Three, Current Rating 400 A, Service Rated Transfer Switch No, Rated Voltage 120/240V AC, Maximum Wattage 60,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series RTS, Overall Height 36 1/8 in, Overall Width 24 in, Overall Depth 10 in, Automatic Exerciser No, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 277V - NEMA L7-15C (YGA031F)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506)
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- SQUARE D Load Break Switch Handle Iec + Options (KCD1YZ)
- GENERAC EZ Transfer Operator (5447)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- GENERAC Generac 5704 - Paint Kit - Gray for 2008 Model Line Up (5704)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- PULSAR 50 Amp Inverter Generator Parallel Kit (PGIPAIRB3)
- Generac Generator & Power Inverter Accessories