Shop All Generator & Power Inverter Accessories
Generac
30A ALU PWR Inlet Box
Mfr # 6343
Zoro # G1578297
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Warranty 2 yr
- Depth 4-7/8 in
- Amps AC 30 A
- Width 6 in
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6343
- Zoro # G1578297
- UPC # 696471063431
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 4-7/8 in |
Width | 6 in |
Height | 5 3/4 in |
Overall Height | 5 3/4 in |
Overall Depth | 4 7/8 in |
Overall Width | 6 in |
Details
Item | Power Box |
Warranty | 2 yr |
Amps AC | 30 A |
Material | Corrosion Resistant Aluminum |
Standards | UL Listed |
NEMA Configuration | L14-30 |
Mounting | Wall |
Use with Transfer Switch | 3GY43 |
Application | For Installations where Load Center is Indoors |
NEMA Connector | L14-30 |
Enclosure Material | Aluminum |
Includes | Bonding Screw, Label |
Rated Voltage | 125/250V AC |
Manufacturer Warranty | 2 yr |
Current Rating | 30 A |
Description
Power Inlet Box, Current Rating 30 A, NEMA Connector L14-30, Use with Transfer Switch 3GY43, Enclosure Material Aluminum, Overall Height 5 3/4 in, Overall Width 6 in, Overall Depth 4 7/8 in, Standards UL Listed, Manufacturer Warranty 2 yr, Rated Voltage 125/250V AC, Includes Bonding Screw, Label, Mounting Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- GENERAC Emergency Stop for Diesel Generator (6510)
- GENERAC Spill Box for Diesel Generator (6502)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- POWER BRIGHT Power Bright 2-AWG6 Power Cables for Inverter (2-AWG6)
- Generac Generator & Power Inverter Accessories