Shop All Generator & Power Inverter Accessories
Generac
3000 and 3500 Watt Inverter Parallel Kit
Mfr # GPS7668
Zoro # G504171883
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Inverter Parallel kit
- Max. Input Current 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # GPS7668
- Zoro # G504171883
- UPC # 696471073102
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Parallel Kit |
Application | Inverter Parallel kit |
Max. Input Current | 30 A |
Description
The parallel kit doubles your power when operating two 3000W or 3500W inverters at the same time. Its innovative paralleling capability allows you to meet higher output requirements by connecting two models together to power your RV air conditioner, lights, cell phone, and other portable appliances at the same time.
Features- Double your power connect any two Generac 3000 or 3500 series inverters for twice the power
- 50 Amp rated 120 VAC amperage
- Run Receptacles: a. 120V 50 A 14-50R receptacle b. 120V 30 A TT-30R c. RV receptacle
- Frequency: 60 Hertz
- Voltage: 120V Single Phase
- Weight: 3.53lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pigtail, Stranded, 8", 12 AWG (GGP-1502)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-057)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- GENERAC Maintenance Kit for 36kW & 60kW Centurion Standby Generators (5984)
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- GENERAC Extreme Cold Weather Kit for 9.0L, 100-150kW (9884)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- Generac Generator & Power Inverter Accessories