Shop All Generator & Power Inverter Accessories
Generac
3000 and 3500 Watt Inverter Parallel Kit
Mfr # 7668
Zoro # G1184371
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Plug End Custom
- Cord Length 2 ft
- Function Connects Two Inverters
- Connector End 2 Pin Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 7668
- Zoro # G1184371
- UPC # 696471073102
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 2 ft |
Wire Length | 2 ft |
Details
Item | Parallel Cable Kit |
Material | Plastic |
Plug End | Custom |
Function | Connects Two Inverters |
Connector End | 2 Pin Female |
Standards | UL 1008 |
Voltage | 120 V |
Application | Inverter Parallel kit |
Includes | UL 1008 |
Product Type | Parallel Kit |
Rated Voltage | 120V AC |
Compatible with Series | GP3000i |
Outlets Included | 14-50R, TT-30R |
Manufacturer Warranty | 90 day |
Compatible with Brand | Generac |
Current Rating | 50 A |
Conductor Material | Copper |
Electrical Wire Type | Bare Copper |
Maximum Amperage | 30 A |
Color / Finish | black |
Description
Parallel Cable Kit, Compatible with Series GP3000i, Cord Length 2 ft, Rated Voltage 120V AC, Outlets Included 14-50R, TT-30R, Product Type Parallel Kit, Manufacturer Warranty 90 day, Includes UL 1008, Compatible with Brand Generac, Current Rating 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 15A, KTK-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-R-15)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- GENERAC Fuel Fill Drop Tube for Diesel Generator (6507)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- GENERAC Emergency Stop for Diesel Generator (6510)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- GENERAC Block Heater For LiquidCooled Series (5618)
- GENERAC Block Heater For QuietSource Series (5616)
- STENS Air Filter Shop Pack For Generac 420Cc Generator Engines 17211-899-000 (102-689-12)
- Generac Generator & Power Inverter Accessories