Shop All Generator & Power Inverter Accessories
Generac
30-Amp Single Circuit Manual Transfer Switch
Mfr # 6377
Zoro # G005619143
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 30
- Number of Circuits 2
- Voltage 120/240V
- Enclosure Material NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6377
- Zoro # G005619143
- UPC # 696471063776
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Transfer Switch |
Max. Amps | 30 |
Number of Circuits | 2 |
Voltage | 120/240V |
Enclosure Material | NEMA 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- GENERAC 200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN200G3)
- GENERAC Block Heater For Guardian Series (5615)
- GENERAC Cold Weather Kit for Diesel Generator (6559)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- GENERAC Power Cord, 10 Ft (6327)
- GENERAC 800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN800G3)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- Generac Generator & Power Inverter Accessories