Shop All Generator & Power Inverter Accessories
Generac
25 ft. 50 Amp generator cord with NEMA 1450 male and locking CS6364 female
Mfr # 6389
Zoro # G5045835
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 6/4
- Standards cULus Listed
- Plug End 14-50
- Cord Length 50 ft
- Material SO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6389
- Zoro # G5045835
- UPC # 696471063899
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 50 ft |
Wire Size | 6 AWG |
Details
Item | Generator Power Cord |
Gauge/Conductor | 6/4 |
Standards | cULus Listed |
Plug End | 14-50 |
Material | SO |
Connector End | CS6364 |
Use with Transfer Switch | 501210 |
Use with Inlet Box | 63652, 63654 |
Function | Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box |
Jacket Material | SO |
NEMA Plug Configuration | 14-50P |
Product Type | Transfer Switch Cord |
NEMA Connector Configuration | Non-NEMA (CS6364) |
Rated Voltage | 125/250V AC |
Current Rating | 30 A |
Number of Conductors | 4 |
Description
Generator Power Cord, Cord Length 50 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration 14-50P, NEMA Connector Configuration Non-NEMA (CS6364), Wire Size 6 AWG, Use with Inlet Box 63652, 63654, Use with Transfer Switch 501210, Product Type Transfer Switch Cord, Current Rating 30 A, Number of Conductors 4, Jacket Material SO, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- GE Thermal Unit, 3.88A (CR123H446A)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- GENERAC 7101 - Air Cooled Battery Heater (7101)
- GENERAC Bisque Touch-Up Paint Kit for Air-Cooled Standby Generators (5703)
- GENERAC 200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN200G3)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- GENERAC 30 Amp Power Inlet Box, 125/250V, Aluminum, Nema L14-30 With Spring-Loaded Flip Lid On Front (6346)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- POWERHORSE Parallel Cable Kit 2000W Or 2300W Inverter Generator (89778)
- Generac Generator & Power Inverter Accessories