Shop All Generator & Power Inverter Accessories
Generac
25 ft. 30 Amp Generator Power Cord
Mfr # 6328
Zoro # G002579273
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Material Heavy duty rubber
- Rated amps 30 a
- Color family Black
- Emergency prep Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6328
- Zoro # G002579273
- UPC # 696471063288
- Country of Origin Unknown
- Category Generator & Power Inverter Accessories
Dimensions
Length | 25 in |
Details
Item | Generator Cord |
Material | Heavy duty rubber |
Rated amps | 30 a |
Color family | Black |
Emergency prep | Yes |
Fuel type | Electric |
Description
GENERAC 6328 25FT 30A GENERATOR CORD W/NEMA L14-30 ENDS DESIGNED FOR USE WITH MANUAL TRANSFER SWITCHES AND POWER INLET BOXES, GENERAC'S HEAVY DUTY, ALL RUBBERPOWER CORDS CONNECT YOUR GENERATOR TO THE POWER INLET BOX AND/OR TRANSFER SWITCH. THE LOCKING PLUGAND CONNECTOR MATCH UP WITH THE POWER INLET ON EACH TRANSFER SWITCH AND POWER INLET BOX.MOST PORTABLE GENERATORS ARE SUPPLIED WITH A LOCKING RECEPTACLE THAT ACCEPTS THELOCKING PLUG ON ONE END OF THE POWER CORD.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- GENERAC 25 ft. 20Amp generator cord with lighted outlets, NEMA 5-20P male and (3) NEMA 5-20R female (7684)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- RELIANCE CONTROLS Genertr Powr Transfr Kit (R306A)
- Generac Generator & Power Inverter Accessories