Shop All Generator & Power Inverter Accessories
Generac
240V Conversion Kit, For Use with 5818
Mfr # 6016
Zoro # G4070315
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Additional Power Wire, Breaker
- For Use With Mfg. Model 5818
- Accessory Type 240V Conversion Kit
- Compatible with Manufacturer Model Number 5818
- Product Type 240V Conversion Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6016
- Zoro # G4070315
- UPC # 696471060164
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Conversion Kit |
Includes | Additional Power Wire, Breaker |
For Use With | Mfg. Model 5818 |
Accessory Type | 240V Conversion Kit |
Compatible with Manufacturer Model Number | 5818 |
Product Type | 240V Conversion Kit |
Compatible with Brand | Generac |
For Use with Mfr. Model Number | 5818 |
For Use With Mfr. Model Number | 5818 |
Description
240V Conversion Kit, Product Type 240V Conversion Kit, Compatible with Manufacturer Model Number 5818, Includes Additional Power Wire, Breaker, Compatible with Brand Generac, Compatible with Grainger Part Number 6Y883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- CANTEX Electrical Box Cover, 2 Gang, Round, PVC (5133678)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- GENERAC EZ Transfer Operator (5447)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- GENERAC Two Wire Start Kit (7109)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- Generac Generator & Power Inverter Accessories