Shop All Generator & Power Inverter Accessories
Generac
24-circuit 100 Amp Load Center SE ATS - NEMA 1 UL (not CUL)
Mfr # RXG24SHA1
Zoro # G605619130
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 in
- Depth 51-1/4 in
- Width 19.5 in
- Max. Amps 100
- Number of Circuits 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RXG24SHA1
- Zoro # G605619130
- UPC # 696471069846
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 8.25 in |
Depth | 51-1/4 in |
Width | 19.5 in |
Assembled Depth | 14.36 in |
Assembled Width | 4.84 in |
Assembled Height | 45.13 in |
Details
Item | Load Center |
Max. Amps | 100 |
Number of Circuits | 24 |
Enclosure Material | NEMA 1 |
Voltage | 120/240V |
ETL Safety Listing | Yes |
UL Safety Listing | Yes |
Package Contents | transfer switch, 24 circuit load center |
Maximum Amperage | 100 A |
Restrictions | Yes |
Maximum Wattage | 22000 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- GENERAC QT Remote Monitor Adapter Kit (6665)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC Emergency Stop for Diesel Generator (6510)
- GENERAC 30 Amp Power Inlet Box, 125/250V, raintight resin, NEMA L14-30 with spring-loaded flip lid (6340)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- SOUTHWIRE Extension Cord, 100ft, 12/4, 20A, SOW, Black (1012)
- Generac Generator & Power Inverter Accessories