Shop All Generator & Power Inverter Accessories
Generac
200 Amp Service Rated 120/240 3-Phase NEMA 3R
Mfr # RTSW200J3
Zoro # G3295180
product price: $2,396.99
/ea
Free Shipping & Returns
$2,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Material Aluminum
- Overall Depth 10.06 in
- Assembled Depth 10.06 in
- Assembled Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSW200J3
- Zoro # G3295180
- UPC # 696471620474
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Overall Depth | 10.06 in |
Assembled Depth | 10.06 in |
Assembled Height | 48 in |
Assembled Width | 21.82 in |
Overall Height | 48 in |
Overall Width | 21.82 in |
Details
Item | Transfer Switch |
Voltage | 240 V |
Material | Aluminum |
Installation Instructions Included | Yes |
Color / Finish | grey |
Amperage | 200 A |
Installation Hardware Included | Yes |
Brand / Model Compatibility | Generac |
Maximum Generator Input | 22000 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE Punch Down Installation Tool (N046-000)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- GENERAC 600 Amp Transfer Switch 120/240 1-Phase NEMA 3R (RTSC600A3)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- GENERAC Emergency Stop for Diesel Generator (6510)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- GENERAC 25 ft. 50 Amp generator cord with NEMA 1450 male and locking CS6364 female (6389)
- POWER BRIGHT Power Bright 2-AWG6 Power Cables for Inverter (2-AWG6)
- Generac Generator & Power Inverter Accessories