Shop All Chemical-Resistant Pumps
This Product is Discontinued
Generac
2" Chemical Pump (Discontinued)
Mfr # 7126
Zoro # G405386799
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Aluminum
- Outlet 2 inch
- Impeller Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7126
- Zoro # G405386799
- UPC # 696471071900
- Country of Origin China
- Category Chemical-Resistant Pumps
Details
Housing Material | Aluminum |
Outlet | 2 inch |
Impeller Material | Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.