Shop All Generator & Power Inverter Accessories
Generac
16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip
Mfr # RXG16EZA1W
Zoro # G105619142
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 100
- Enclosure Material NEMA 1
- Voltage 120/240V
- Number of Circuits 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RXG16EZA1W
- Zoro # G105619142
- UPC # 696471086898
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Load Center |
Max. Amps | 100 |
Enclosure Material | NEMA 1 |
Voltage | 120/240V |
Number of Circuits | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20251AP60)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- GENERAC EZ Transfer Operator (5447)
- GENERAC 50 Amp Indoor Transfer Switch Kit for 10-16 circ, Stand-alone, Upgradeable (9854)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- Generac Generator & Power Inverter Accessories