Shop All Generator & Power Inverter Accessories
Generac
100 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL
Mfr # RTSN100J3
Zoro # G5922375
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time Delay Retransfer Yes
- Phase 3
- NEMA Enclosure Type 3R
- Height 24 in
- Max. Wattage 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSN100J3
- Zoro # G5922375
- UPC # 696471110432
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 24 in |
Width | 20 1/8 in |
Depth | 7 in |
Max. Wire Size | 2/0-14 AWG |
Overall Depth | 7 1/8 in |
Overall Height | 24 1/8 in |
Overall Width | 20 3/16 in |
Maximum Wire Size | 2/0 AWG |
Minimum Wire Size | 6 AWG |
Description
Automatic Transfer Switch, Phase Three, Current Rating 100 A, Service Rated Transfer Switch No, Rated Voltage 120/240V AC, Maximum Wattage 20,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series RTS, Overall Height 24 1/8 in, Overall Width 20 3/16 in, Overall Depth 7 1/8 in, Automatic Exerciser No, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- JANDORF Push Switch Spst 2Term (61036)
- SQUARE D NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open (8536SBO2V02H309S)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- GENERAC 800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN800G3)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- GENERAC PowerPact Cold Weather Kit (6808)
- GENERAC Maintenance Kit 13-17KW 990CC (191623)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- Generac Generator & Power Inverter Accessories