Shop All Generator & Power Inverter Accessories
Generac
100-Amp Single-Load Manual Transfer Switch
Mfr # 6334
Zoro # G305619171
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4 in
- Depth 4 in
- Max. Amps 100A
- Wattage 15 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6334
- Zoro # G305619171
- UPC # 696471063349
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 4 in |
Depth | 4 in |
Width | 13 in |
Details
Item | Transfer Switch |
Material | Aluminum |
Max. Amps | 100A |
Wattage | 15 kW |
Enclosure Material | NEMA 1 |
Voltage | 120/240V |
Restrictions | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPJ-2SP)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- GENERAC Fascia Base Wrap Kit (5666)
- GENERAC 7101 - Air Cooled Battery Heater (7101)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- POWER BRIGHT Power Bright 4-AWG12 Power Cables for Inverter (4-AWG12)
- Generac Generator & Power Inverter Accessories