Shop All Generator & Power Inverter Accessories
Generac
100 Amp Service Rated 120/240 3-Phase NEMA 3R
Mfr # RTSW100J3
Zoro # G3294885
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Material Aluminum
- Overall Depth 10.06 in
- Maximum Generator Input 22000 W
- Installation Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSW100J3
- Zoro # G3294885
- UPC # 696471620443
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Overall Depth | 10.06 in |
Overall Height | 48 in |
Assembled Height | 48 in |
Assembled Depth | 10.06 in |
Overall Width | 21.82 in |
Assembled Width | 21.82 in |
Details
Item | Transfer Switch |
Voltage | 240 V |
Material | Aluminum |
Maximum Generator Input | 22000 W |
Installation Hardware Included | Yes |
Brand / Model Compatibility | Generac |
Amperage | 100 A |
Color / Finish | grey |
Installation Instructions Included | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE GEAR TIE 3"" BLACK 4 PK (GT3-4PK-01)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DGD325A)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, C Curve (M9F42170)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- GENERAC Fuel Fill Drop Tube for Diesel Generator (6507)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- GENERAC EZ Transfer Operator (5447)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- GENERAC Maintenance Kit for Centurion 48000-Watts Liquid-Cooled Standby Generators (5658)
- FIRMAN Large Size Portable Generator Cover (1009)
- Generac Generator & Power Inverter Accessories