Shop All Generator & Power Inverter Accessories
Generac
10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip
Mfr # RXG10EZA1W
Zoro # G805619169
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Number of Circuits 10
- Max. Amps 50
- Enclosure Material NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RXG10EZA1W
- Zoro # G805619169
- UPC # 696471086881
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Load Center |
Voltage | 120/240V |
Number of Circuits | 10 |
Max. Amps | 50 |
Enclosure Material | NEMA 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation (10638525)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 20A, 600V AC, Indicating (TCF20)
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC Spill Box Drain Back Kit (6511)
- Generac Generator & Power Inverter Accessories