Shop All Trailer Hitches
Gen-Y Hitch
The BOSS TORSION-FLEX 3 Shank 6 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball
Mfr # GH-2214
Zoro # G009173986
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen-Y Hitch
- MFR # GH-2214
- Zoro # G009173986
- UPC # 810006125153
- Country of Origin United States
- Category Trailer Hitches
Description
The BOSS Torsion-Flex is the innovative fusion of the MEGA-DUTY drop hitch and TORSION-FLEX technology. In addition to being heavy-duty,fully adjustable,and versatile,the BOSS also contains rubber torsion arms. Therefore,only 10% of the trailer inertia transfers compared to 100% when using a hard connection hitch. The 90% smoother ride allows you to glide instead of bounce,therefore increasing gas mileage. Since the tow vehicle and trailer track independently,customers gain greater control and safety through the reduction in sway and trailer bounce. Customers also secure greatly increased braking control because all of the weight on the tow vehicle and trailer is distributed evenly. Bumps,potholes,curves,hills,and even other drivers can be a hazard,and the BOSS keeps you under control when confronted with these conditions. Additionally,this product reduces metal fatigue caused by traditional towing that takes a toll on the trailer and its contents. Consequently,the BOSS increases quality of life and holds value,ensuring that everyone family,friends,and livestock arrives alive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- BLUE OX ALLURE TOW BAR, 10,000LB RATED, PINTLE HOOK, 63 LBS (BX7460P)
- ESCO/EQUIPMENT SUPPLY CO Wheel Dolly, Super Single (70132)
- SWOBBIT PRODUCTS 18" Quick Dry Water Blade (SW21314)
- GEN-Y HITCH Standard Reducer Sleeve 2.5 to 2 (GH-007)
- GEN-Y HITCH 3/4 Hitch Pin 4.25 Useable Length & Twist Clip (GH-097)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 15 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-0101 Stabilizer Kit (GH-616)
- GEN-Y HITCH The Boss Series-Torsion Flex, 3" Shank, Hitch, Versa-Ball/Pintle, GH-2224 (GH-2224)
- GEN-Y HITCH GLYDER 6 drop Ball Platform attachment with 1 Diameter Mounting Hole .4 - .7K TW 7K Towing (GH-12010)
- GEN-Y HITCH Hulk 2.0 Tow Hook 16K 2 Shank Black/White with GH-009 Reducer Sleeve, GH-099 Pin & GH-011 Clip (GH-0071-W)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15409 (15409)
- Gen-Y Hitch Trailer & Towing Hitches