Shop All Trailer Hitches
Gen-Y Hitch
PHANTOM-X 2.5 Solid Shank 7.5 Drop 1.6K TW 16K Hitch & GH-052 Tri-Ball Mount
Mfr # GH-2434X
Zoro # G510841909
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tongue Capacity 1600
- Material Steel
- Towing Capacity 16000
- Includes Bolt-on Ball Included, Dual Ball Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen-Y Hitch
- MFR # GH-2434X
- Zoro # G510841909
- UPC # 810006127881
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Shank Diameter | 2.5 |
Drop Length | 7.5 |
Details
Color | Black |
Tongue Capacity | 1600 |
Material | Steel |
Towing Capacity | 16000 |
Includes | Bolt-on Ball Included, Dual Ball Included |
Finish | Powder Coat |
Description
The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.;The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/32 x 7-7/32 In (PF7896)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- PREPWERX PrepWERX Funnel 11in Flexible Red (144-20060)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 9 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-1325)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 9 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball (GH-1315)
- GEN-Y HITCH Mega-Duty Series, 2" Shank, Hitch, Versa-Ball & Pintle, GH-326 (GH-326)
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball (GH-1014)
- GEN-Y HITCH Hulk 2.0 16K Tow Hook 2 Shank Black/White (GH-0069-W)
- GEN-Y HITCH PHANTOM-X Sway Control Plate .7K TW 7K Towing (GH-13098X)
- CURT Trailer Hitch, 2" Receiver, Class 3,13035 (13035)
- Gen-Y Hitch Trailer Hitches