Shop All Trailer Hitches
Gen-Y Hitch
PHANTOM 2-inch Hollow Shnk, 4.5-in Drop, 5k Twng, .5K TW w/GH-102541 Ball Mnt & GH-102359 Pin, Clip
Mfr # GH-102358
Zoro # G810841913
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen-Y Hitch
- MFR # GH-102358
- Zoro # G810841913
- UPC # 810006127973
- Country of Origin United States
- Category Trailer Hitches
Details
Material | Steel |
Color | Black |
Finish | Powder Coat |
Description
The GEN-Y PHANTOM Drop Hitch is an excellent option for those looking for a heavy-duty hitch at an affordable price. Perfect for light-duty towing with a ton truck or SUV, the PHANTOM is rated for 5,000 lbs. of towing capacity and comes with an adjustable ball mount. Easily adjust the ball mount to ensure a level towing height each time. This hitch can also be flipped upside down in the rise position, providing maximum adjustability. These features help make the PHANTOM hitch one of the most reliable and versatile hitches on the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 175-3-04 56in Lo-Side Box, Steel (175-3-04)
- SKF Shaft Seal, 3/4 x 1-3/8 x 1/4", CRWA1, Nitrile (7513)
- OTC Wrench for Oil Filter, Heavy Duty, 5-5/32" (4557)
- PUROLATOR Purolator A60102 PurolatorONE Advanced Air Filter (A60102)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch Only (GH-404)
- GEN-Y HITCH PHANTOM-X 2.5 Solid Shank 5 Drop 1.6K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-2423X)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch Only (GH-13003X)
- GEN-Y HITCH Boss Series-Torsion Flex, 2.5" Shank, Hitch, Versa-Ball & Pintle, GH-2124 (GH-2124)
- GEN-Y HITCH PHANTOM-X 2.5 Solid Shank 7.5 Drop 1.6K TW 16K Hitch & GH-052 Tri-Ball Mount (GH-2434X)
- GEN-Y HITCH GLYDER 2 drop Ball Platform attachment with 1 Diameter Ball Shank (GH-12015)
- BROK Quick Link 5/16 5000# 2 Pk (15935)
- Gen-Y Hitch Trailer & Towing Hitches