Shop All Trailer Hitches
Gen-Y Hitch
MEGA-DUTY 2.5 Shank 12 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock
Mfr # GH-1625
Zoro # G8405252
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen-Y Hitch
- MFR # GH-1625
- Zoro # G8405252
- Country of Origin United States
- Category Trailer Hitches
Description
The possibilities are endless with the GEN-Y Mega-Duty adjustable hitch. Not only is our product convenient for customers towing with multiple applications, but also heavy-duty and built to last a lifetime. Our products are designed to improve safety and convenience for customers, ranging anywhere from boaters and off-roaders to serious outdoorsmen. Therefore, the MEGA-DUTY is a great choice for any towing needs. In addition to towing, our product can be used for other applications such as any bicycle rack, motorcycle carrier, cargo rack, etc. Another feature that sets the MEGA-DUTY apart from other hitches is the adjustability. The desired height of the attachment is adjusted by simply removing the pin and moving the ball mount to that position. The hookup is simple and fast and also ensures that the trailer is being towed as level as possible. Our products are designed and tested to be used in the drop or rise position, which provides even more versatility. The GEN-Y Mega-Duty gets the job done faster and can be adapted to almost any bumper style trailer and pintle style couplings. All GEN-Y HITCH products are rigorously tested and exceed the SAE-J684 Weight Testing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replacement Convex Glass (709449)
- AGS Battery Terminal Protector Dielectric Grease, 4gm, PK25 (BT-1)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- ZEP 5 Gal. Concrete Remover Pail, Clear, Liquid (599435)
- GEN-Y HITCH GLYDER & Standard PHANTOM Sway Control Plate .7K TW 7K Towing (GH-13097)
- GEN-Y HITCH 3/4 Hitch Pin 4.25 Useable Length & Twist Clip (GH-097)
- GEN-Y HITCH MEGA-DUTY 2 Shank 15 Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-0100 Stabilizer Kit (GH-517)
- GEN-Y HITCH Mega-Duty Series, 2.5" Offset Shank, Hitch & Versa-Ball Pintle, GH-924 (GH-924)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 9 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-624)
- GEN-Y HITCH 5/8 Inch Rapid Link Chain Extender (5/8" Rapid Link)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- Gen-Y Hitch Trailer Hitches