Shop All Trailer Hitches
Gen-Y Hitch
MEGA-DUTY 2 Shank 5 Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock
Mfr # GH-523
Zoro # G8406339
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen-Y Hitch
- MFR # GH-523
- Zoro # G8406339
- Country of Origin United States
- Category Trailer Hitches
Description
The possibilities are endless with the GEN-Y Mega-Duty adjustable hitch. Not only is our product convenient for customers towing with multiple applications, but also heavy-duty and built to last a lifetime. Our products are designed to improve safety and convenience for customers, ranging anywhere from boaters and off-roaders to serious outdoorsmen. Therefore, the MEGA-DUTY is a great choice for any towing needs. In addition to towing, our product can be used for other applications such as any bicycle rack, motorcycle carrier, cargo rack, etc. Another feature that sets the MEGA-DUTY apart from other hitches is the adjustability. The desired height of the attachment is adjusted by simply removing the pin and moving the ball mount to that position. The hookup is simple and fast and also ensures that the trailer is being towed as level as possible. Our products are designed and tested to be used in the drop or rise position, which provides even more versatility. The GEN-Y Mega-Duty gets the job done faster and can be adapted to almost any bumper style trailer and pintle style couplings. All GEN-Y HITCH products are rigorously tested and exceed the SAE-J684 Weight Testing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Prestolite, Saz-4201 Solenoid - Switch (SAZ-4201 SOLENOID - SWITCH)
- SUR&R Line Adapter, 3/8" Pipe Size, PK2 (TR410)
- WESTWARD Tester Kit, Universal Compression (1MZT6)
- BULLDOG WINCH Deflator with Analog Pressure Gauge (42066)
- GEN-Y HITCH Standard Reducer Sleeve 2.5 to 2 (GH-007)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch & GH-13051X Platinum Ball Mount (GH-13053X)
- GEN-Y HITCH 2 Weight Distribution Shank 1.7K TW 10K & 16K Towing (GH-0352)
- GEN-Y HITCH Gooseneck Coupler Hitch Pin with Clip 4.75 x .5 (GH-00087)
- GEN-Y HITCH 5/8 Hitch Pin 3.5 Useable Length & Twist Clip (GH-096)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-424)
- CURT Aluminum Bskt-Style Crgo Carrier, 60"x20" (18150)
- Gen-Y Hitch Trailer Hitches