Shop All Trailer Hitches
Gen-Y Hitch
GEN-Y 6' Flag Pole 3x5' flag fit 2 in. Reciever Ext Shank for Mounted Tire Vehicle
Mfr # GH-102208
Zoro # G309238767
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen-Y Hitch
- MFR # GH-102208
- Zoro # G309238767
- UPC # 810006127713
- Country of Origin United States
- Category Trailer Hitches
Description
2 Extended Shank GEN-Y Flag Pole specifically for vehicles with tire on the back when this is being used directly in the receiver;The GEN-Y Flag Pole can be inserted directly into the vehicle receiver or a GEN-Y Hitch in the stacked tube side. You can angle the flag pole to three different angles and attach a 3' x 5' flag to it. It is lightweight, heavy-duty and powder coated with a durable black, matte color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC On/Off Toggle Switch Bat Style(Spst) (090108)
- ZENITH Car Cassette Adap (AA1001CA)
- SPARTAN POWER Single Black 3 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK3FT2AWG)
- CRP PRODUCTS Rein Transfer Case Tf 0753 Water Pmp- Meta, Fldf001 (FLDF001)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch Only (GH-404)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 6 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-1324)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 9 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-1325)
- GEN-Y HITCH Gooseneck Coupler Hitch Pin with Clip 4.75 x .5 (GH-00087)
- GEN-Y HITCH PHANTOM-X 2 Shank Platinum Single Ball Platform with 1 Diameter Mounting Hole .7K TW 7K Towing (GH-13051X)
- GEN-Y HITCH Hulk 2.0 16K Tow Hook 2 Shank Black/White (GH-0069-W)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- Gen-Y Hitch Trailer & Towing Hitches