Shop All Toilet Seat Covers
Gen
Windows* Personal Seats Dispensers Toilet Seat Covers, 1/2 Fold, White
Mfr # TEH GV-TSC5000
Zoro # G4069132
product price: $41.65
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14.75 in
- Fold Type 1/2 Fold
- Product Series Windows* Personal Seats Dispensers
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # TEH GV-TSC5000
- Zoro # G4069132
- UPC # 711237495285
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.75 in |
Details
Item | Toilet Seat Covers |
Fold Type | 1/2 Fold |
Product Series | Windows* Personal Seats Dispensers |
Color | White |
Material | Paper |
Description
GEN Half-Fold Toilet Seat Covers, White, 14 3/4 x 16 1/2, 5000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- SPARTA Bottle Brush, Red, Polypropylene (40000EC05)
- ECO ME All Purpose Cleaner, Fragrance-Free 32 oz., PK6 (AVGR-NAC32-01EC)
- BAGCRAFT Sani/Shield Printed Toilet Seat Band, Paper, Blu/Wht, 16"x1.5", PK1000 (BGC 300591)
- NPPC Pec Nibroc White Half Fold Toilet Seat Cover, 5000Pk (00521 (PEC))
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK3000 (07140)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- SAFE-T-GARD 1/2-Fold Toilet Seatcovers, PK1000 (47052)
- KIMBERLY-CLARK PROFESSIONAL Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (39000)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HOSHG5000)
- Gen Toilet Seat Covers