Shop All Toilet Seat Covers
Gen
Toilet Seat Covers, 1/4 Fold, White
Mfr # GENTSC40125Q
Zoro # G803666035
product price: $86.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14.5 in
- Fold Type 1/4 Fold
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GENTSC40125Q
- Zoro # G803666035
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.5 in |
Details
Item | Toilet Seat Covers |
Fold Type | 1/4 Fold |
Color | White |
Material | Paper |
Description
High quality toilet seat covers provide a convenient option for hygienically-minded patrons. An economical choice for busy restrooms. Convenient pull-and-take packaging fits most standard seat cover dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Pink Grapefruit Scent All Purpose Cleaner Liquid 28 oz (00010)
- GSD DISTRIBUTION 17OZ MP CRM Cleaner (PICC367125)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24 (19200-89059)
- UNGER Telescoping Squeegee ExtensionPole, 4 ft. (UNG EZ120)
- GEN Windows* Personal Seats Dispensers Toilet Seat Covers, 1/2 Fold, White (TEH GV-TSC5000)
- HOSPECO Health Gards Toilet Seat Covers, PK3000 (HG-3000C)
- IMPACT PRODUCTS Toilet Seat Covers, 1/4 Fold, White (25184473)
- TOUGH GUY No Series Toilet Seat Band, No Fold, Brown, 1000 Sheets (415)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- WINCO Toilet Seat Covers, PK250 (TSC-250)
- Gen Toilet Seat Covers