Shop All Pressure Washers
Gen - Tech
Yamaha Gas Pressure Washer W/ CAT Triplex Pump, 3000 PSI, 2.8 GPM, 3/8" Hose
Mfr # PW3028B
Zoro # G602581157
Free Shipping & Returns
$1,506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen - Tech
- MFR # PW3028B
- Zoro # G602581157
- Country of Origin United States
- Category Pressure Washers
Description
RELIABLE YAMAHA POWER, DEPENDABLE 192CC 4-STROKE, OHV, AIR-COOLED ENGINE FROM THE NAME YOU CAN TRUST. EQUIPPED WITH BRASS TRIPLEX CAT PUMP® ¿ THE WORLD LEADER IN QUALITY PRESSURE WASHER PUMPS. 5-IN-1 NOZZLE INCLUDING LOW PRESSURE 800 PSI PATTERN MEANS THAT YOU'LL ALWAYS HAVE THE CORRECT NOZZLE THAT BEST SUITS THE CLEANING JOB. PIVOTING TIP MAKES CLEANING ON TOP, OR BELOW OBSTACLES A SNAP. AUTOMATIC IDLE DOWN REDUCES NOISE AND FUEL CONSUMPTION WHILE INCREASING ENGINE LIFE. GASOLINE PETCOCK ALLOWS YOU TO SHUT OFF THE GAS TO RUN THE CARB DRY FOR STORAGE WHICH HELPS PREVENT STALE GAS PROBLEMS. YAMAHA'S OIL WATCH WARNING SYSTEM HELPS PREVENT ENGINE DAMAGE FROM LOW OIL AND PROVIDES ADDED PEACE OF MIND. LARGE, WIDE NEVER FLAT TIRES FLOAT OVER SOFT, IRREGULAR GROUND AND OBSTACLES. YAMALUBE® ENGINE OIL AND FUEL MED RX INCLUDED. EASY ASSEMBLY. DURABLE POWDER COAT PAINT FOR LASTING BEAUTY. STEEL WHEELS AND AXLES STAY TRUE FOR TOUGH DURABLE SERVICE, NO WHEEL WOBBLE OR BROKEN WHEELS. EASY OIL CHANGE DESIGN MAKES OIL DRAIN AND FILL A SNAP. FEATURES:
- RELIABLE YAMAHA POWER ¿ DEPENDABLE 192CC 4-STROKE, OHV, AIR-COOLED ENGINE FROM THE NAME YOU KNOW YOU CAN TRUST 5-IN-1 NOZZLE ¿ YOU'VE ALWAYS GOT THE RIGHT TIP FOR YOUR JOB WITH YOU DURABLE, BRASS TRIPLEX CAT PUMP® ¿ THE WORLD LEADER IN QUALITY PRESSURE WASHER PUMPS PROTECTIVE RUBBER OVERMOLD ¿ PROTECT WHAT YOUR ARE WASHING FROM SCRATCHES PIVOTING TIP ¿ CONVENIENT REACH INTO WHEEL WELLS, UNDER VEHICLES AND MORE REAL PERFORMANCE ¿ DELIVERS 3000 PSI AND 2.8 GPM TO GET THE JOB DONE QUICKLY 30' HOSE ¿ STEEL BRAIDED HIGH-PRESSURE HOSE MEANS LONGER REACH BUILT-IN DETERGENT TANK ¿ GREAT MANEUVERABILITY WITH NO TANK TO FALL OFF MID JOB. FLEXIBILITY TO USE EXTERNAL DETERGENT CONTAINER FOR LARGE JOBS CORROSION RESISTANT ¿ BRASS CONNECTORS AND PLATED STEEL HOSE FITTINGS PROVIDE LONGER LIFE NEVER-FLAT TIRES ¿ NO FUSS, NON-PNEUMATIC TIRES FOLDING HANDLE ¿
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (95-077)
- ILC Replacement For CLUB CAR 47629862001 (47629862001)
- A.R. NORTH AMERICA Pump, 3.5/4000 1750RPM (21641)
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- A.R. BLUE CLEAN Pressure Washer, 1600 psi, Electric, Carry (BC111HS)
- CRAFTSMAN MAX PSI Electric Cold Water Pressure Was (CMEPW2400)
- DELCO Heavy Duty 3500 psi 5.5 gpm Hot Water Gas Pressure Washer (65002)
- MI-T-M Cold Water Electric Pressure Washer, 300 (JP-3004-1ME1)
- KOBLENZ Self-Contained 1900psi Pressure Washer (HLT-370 V)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- MOSMATIC Industrial Duty 5000 psi Water Rotary Surface Cleaner (80.786)
- Gen - Tech Pressure Washers