Shop All Portable & Inverter Generators
Gen - Tech
Portable Generator, Gasoline, 4,500 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC, 19 A
Mfr # EF5500DE
Zoro # G002662890
product price: $2,983.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,983.99
Free 30-Day Returns
Key Features
- Engine Brand Yamaha
- Fuel Type Gasoline
- Generator Rated Watts 4,500 W
- Surge Watts 5,500 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen - Tech
- MFR # EF5500DE
- Zoro # G002662890
- UPC # 707022430630
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Yamaha |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 4,500 W |
Surge Watts | 5,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 19 |
Generator Run Time @ 1/2 Load | 9 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
WHEN YOU ARE LOOKING FOR A HARD-WORKING, VERSATILE GENERATOR THAT DELIVERS EXCELLENT VALUE, THE EF5500DE IS IDEAL. THE EF5500DE OFFERS THE CONTRACTOR AND HOME BACK UP CUSTOMER 5500 RATED WATTS OF POWER AND FULL TIME 120/240 DUAL VOLTAGE. THE EF5500DE COMES WITH AN ELECTRIC STARTER AND AUTO CHOKE FOR EFFORTLESS PUSH BUTTON STARTING. GROUND FAULT CIRCUIT INTERRUPTION (GFCI) SENSES A LEAK TO GROUND TO REDUCE RISK OF ELECTRIC SHOCK. THE EF5500DE FEATURES A RUGGED DESIGN WITH FULL ROLL CAGE PROTECTION FOR HEAVY JOBS AND LIFTING EYE CONVENIENT FOR HOISTING AND SECURITY. COMES STANDARD WITH WHEELS AND FOLD-DOWN/LOCKING HANDLES. THE NEW AND IMPROVED OHV MZ360 ENGINE WITH A HEMISPHERICAL HEAD OFFERS EFFICIENCY, INCREASED RELIABILITY, AND QUIETER OPERATION. EIGHT HOURS RUN TIME AT FULL LOAD - 13% LONGER RUN TIME THAN PREVIOUS MODEL. DIGITAL HOUR METER, DIGITAL VOLT METER DISPLAYS TOTAL RUN TIME ACCUMULATION FOR SERVICING AND INDICATES THE VOLTAGE OUTPUT. YAMAHA GENERATORS HAVE THE LONGEST EMISSION ENGINE DURABILITY RATINGS ISSUED BY THE ENVIRONMENTAL PROTECTION AGENCY AND THE CALIFORNIA AIR RESOURCES BOARD. PRODUCT FEATURES:
- NEW AND IMPROVED OHV MZ360 ENGINE WITH A HEMISPHERICAL HEAD - YAMAHA LEGENDARY DURABILITY AND RELIABILITY ELECTRIC START - ELECTRIC STARTER AND AUTO CHOKE FOR EFFORTLESS PUSH BUTTON STARTING (BATTERY INCLUDED). RUGGED WHEEL KIT W/FOLD-DOWN LOCKING HANDLES - SECURE MOBILITY AUTO-DECOMPRESSION SYSTEM - REDUCES COMPRESSION FOR EASIER STARTING TRANSISTORIZED IGNITION PROVIDES LEAN, EFFICIENT SPARK - MAINTENANCE-FREE AND ENSURES FAST, EASY STARTING, RELIABLE OPERATION OIL WATCH WARNING SYSTEM - PREVENTS ENGINE DAMAGE, AVOIDS COSTLY REPAIRS AND MINIMIZES DOWN TIME. PROVIDES ADDED PEACE OF MIND AND ENHANCES LONG-TERM DURABILITY EPA EMISSION ENGINE LIFE RATING - MEETS THE STRICTEST ENVIRONMENTAL STANDARDS - EPA AND CARB FUEL GAUGE - ABILITY TO GAUGE FUEL LEVEL WI
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1QR)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- DAYTON Portable Generator, Gasoline, 5,000 W Rated, 9,630 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0GH0)
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- MILWAUKEE TOOL Power Supply, Lithium, Rapid, Three-Prong (3300R)
- DEWALT Portable Generator, 6,500 W Rated, 8,125 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC166500)
- Gen - Tech Portable & Inverter Generators