Shop All Portable & Inverter Generators
Gen - Tech
Portable and Inverter Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V/60 HZ
Mfr # EF1000iS
Zoro # G702662909
Free Shipping & Returns
$1,636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Yamaha
- Fuel Type Gasoline
- Generator Rated Watts 900 W
- Surge Watts 1,000 W
- Rated Voltage 120V/60 HZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen - Tech
- MFR # EF1000iS
- Zoro # G702662909
- UPC # 707022343039
- Country of Origin Japan
- Category Portable & Inverter Generators
Details
Engine Brand | Yamaha |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 900 W |
Surge Watts | 1,000 W |
Rated Voltage | 120V/60 HZ |
Starter Type | Recoil |
Generator Amps | 6.5 |
Generator Run Time @ 1/2 Load | 12 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
YAMAHA EF1000IS PORTABLE INVERTER GENERATOR, 1000 WATT 50CC OHV 4-STROKE GAS CARB COMPLIANT THE EF1000IS FEATURES YAMAHA'S NOISE BLOCK. THIS ACOUSTICALLY ENGINEERED SOUND REDUCTION SYSTEM HELPS MAKE THE EF1000IS AMONG THE QUIETEST PORTABLE GENERATOR IN ITS CLASS. (47 DBA TO 57 DBA ¿ 1⁄4 RATED TO RATED LOAD). THE YAMAHA EF1000IS INVERTER GENERATOR SUPPLIES CLEAN, HIGH QUALITY POWER USING PULSE WIDTH MODULATION (PWM) SO VOLTAGE STABILITY IS WITHIN ± 1%, AND FREQUENCY STABILITY IS ± 0.1 HZ. ITS PURE SINE WAVE IS AS CLEAN AS OR CLEANER THAN PUBLIC UTILITIES POWER. GASOLINE PETCOCK LETS YOU SHUT OFF THE GAS TO RUN THE CARB DRY FOR STORAGE AND HELPS PREVENT STALE GAS PROBLEMS. YAMAHA GENERATORS HAVE THE LONGEST EMISSION ENGINE DURABILITY RATINGS ISSUED BY THE ENVIRONMENTAL PROTECTION AGENCY AND THE CALIFORNIA AIR RESOURCES BOARD. PRODUCT FEATURES:
- LIGHTWEIGHT, EASY TO CARRY DESIGN ¿ COMPACT LIGHTWEIGHT ALTERNATOR REDUCES WEIGHT TO 27.9 LB., LIGHTEST IN ITS CLASS SMART THROTTLE, LOAD SENSING RPM CONTROL ¿ GREATER FUEL EFFICIENCY AND NOISE REDUCTION BY AUTOMATICALLY ADJUSTING ENGINE SPEED TO MATCH THE LOAD AUTO WARM-UP ¿ AUTOMATICALLY INCREASES ENGINE SPEED FOR 4~6 MINUTES TO ENSURE SMOOTH POWER DELIVERY DURING COLD START UPS 12 VOLT DC OUTPUT, BATTERY-CHARGING CABLES INCLUDED ¿ RECHARGE 12-VOLT BATTERIES FOR RV, AUTO, MARINE, ETC. EXCLUSIVE DUAL COIL ALTERNATOR STATOR ¿ GREATER OUTPUT AT A LOWER ENGINE SPEED FOR REDUCED NOISE, FUEL CONSUMPTION, AND ENGINE WEAR GASOLINE PETCOCK ¿ PREVENTS STALE GAS PROBLEMS BY SHUTTING OFF GAS TO THE CARB DRY FOR STORAGE 50CC OVERHEAD VALVE (OHV) ENGINE ¿ NOISE-REDUCING OPERATION WITH IMPROVED EFFICIENCY, INCREASED RELIABILITY, AND LOW OIL CONSUMPTION LARGE FUEL FILL ACCESS ¿ WIDE MOUTH FUEL FILL REDUCES SPILLING AND OVERFLOWS DURING REFUELING 50 STATE LEGAL ¿ MEETS EPA EMISSIONS AND CARB REGULATIONS FACTORY ¿ COVERS THE ENTIRE GENERAT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- MI-T-M Portable Generator, Gasoline, 7,000 W Rated, 8,000 W Surge, Electric Start, 120/240V AC, 58.3/29.2 A (GEN-8000-0MME)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- DAYTON Portable Generator, Gasoline, 7,200 W Rated, 13,400 W Surge, Electric, Recoil Start, 120/240V AC (GEN-8000-0GRE)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, 120V AC, 30/20 A (TG5500i)
- Gen - Tech Portable & Inverter Generators