Shop All Disposable Napkins
Gen
Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, PK10000
Mfr # GENTFOLDNAPK
Zoro # G4579870
product price: $57.99
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Tall Fold
- Napkin Style Tall-Fold
- Ply 1
- Length 13.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GENTFOLDNAPK
- Zoro # G4579870
- UPC # 749507999881
- Country of Origin China
- Category Disposable Napkins
Dimensions
Length | 13.25" |
Width | 7" |
Folded Depth | 6.7" |
Folded Width | 3.5" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Tall Fold |
Napkin Style | Tall-Fold |
Ply | 1 |
Pack Count | 10000 |
Material | Paper |
Standards | EPA Compliant |
Description
GEN Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, 10,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIR KENSINGTONS Sir Kensington's Classic Ketchup Packets 18g, PK600 (67308983)
- WINCO 1/3 Size Notched Pan Cover (SPCT)
- DILLMAN FARM All Natural Apple Butter Spread 13 oz Jar (80161)
- PITCO Ball 1-1/4 Nonam Vlv Non-Locking (60084501)
- GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, PK6000 (GENVFN60002V)
- GEN Cocktail Napkins, 1-Ply, 9w x 4.5d, Black, PK4000 (1401)
- GEN Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, PK3000 (GEN15X17DIN)
- GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000 (GENCOCKTAILNAP)
- GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000 (1402)
- KIMBERLY-CLARK PROFESSIONAL Low Fold Napkins Dispenser, PK250, 1 White (98720)
- ZORO SELECT Dispenser Napkin, Wht, Tall Fold, PK10000 (409892)
- Gen Disposable Napkins