Shop All Aluminum Foil
Gen
Standard Aluminum Foil Roll, 12 x 500 ft, PK6
Mfr # 7110CT
Zoro # G7891767
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Width 12"
- Material Aluminum Foil
- Weight 27.39 lbs
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen
- MFR # 7110CT
- Zoro # G7891767
- UPC # 10749507001802
- Country of Origin China
- Category Aluminum Foil
Dimensions
Length | 500 ft |
Width | 12" |
Details
Item | Food Wrap |
Material | Aluminum Foil |
Weight | 27.39 lbs |
Packing Type | Box |
Description
GEN Standard Aluminum Foil Roll, 12" x 500 ft, 6/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Kosher Strawberry 1 Liter Bottle, PK4 (M-FR042F)
- POPCHIPS Popchips 0.7 oz. Crazy Hot Potato Kosher Popped Chip Snack, PK24 (F-AR-70120)
- HATCO Lamp Holder For - Part# 02.30.087.00 (02.30.087.00)
- WINCO 10 oz Stainless Steel Dredge (DRG-10)
- GEN Kraft Paper, 40 lb, 24" x 900 ft. (24900KFT)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- GEN Heavy-Duty Aluminum Foil Roll, 12" x 500 ft. (81205)
- GEN Freezer Paper, 40 lb, 15" x 1,000 ft. (151000FL)
- GEN Kraft Paper, 40 lb, 18" x 900 ft. (18900KFT)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- PACTIV M720 12 x 10.75 in. Metro Pop-Up Aluminum Foil Sheets, 12PK (M720 CPC)
- Gen Aluminum Foil