Shop All Aluminum Foil
Gen
Standard Aluminum Foil Roll, 12" x 500 ft.
Mfr # 51205
Zoro # G4138931
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Width 12"
- Material Aluminum Foil
- Packing Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen
- MFR # 51205
- Zoro # G4138931
- UPC # 74729512052
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 500 ft |
Width | 12" |
Details
Item | Food Wrap |
Material | Aluminum Foil |
Packing Type | Roll |
Description
GEN Standard Aluminum Foil Roll, 12" x 500 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Lamp, 120V (801112)
- EAGLE GROUP Element 240 Volt 950W (301677)
- FRIGIDAIRE Circulation Pump Motor Kit (154859201)
- GLASTENDER Capillary .049 X 65 Tubing (09000527)
- GEN Kraft Paper, 40 lb, 18" x 900 ft. (18900KFT)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- GEN Kraft Paper, 40 lb, 24" x 900 ft. (24900KFT)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- GEN Standard Aluminum Foil Roll, 12 x 500 ft, PK6 (7110CT)
- GEN Freezer Paper, 40 lb, 18" x 1,000 ft. (181000FL)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Flat Brown Deli Paper, PK6000 (F-12N)
- Gen Aluminum Foil