Shop All Disposable Containers
Gen
Reclosable Kraft Take-Out Box, 76 oz, Paper, 200PK
Mfr # KS10122
Zoro # G408996124
product price: $66.79
/pk 200, $0.33/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Kraft
- Number of Compartments 1
- Microwave Safe Yes
- Depth 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # KS10122
- Zoro # G408996124
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Depth | 2.3" |
Width | 6.28" |
Height | 2.4" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Kraft |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Box |
Capacity | 76 oz |
Description
The fold-to-go take out container is made of heavy-duty paperboard with a poly lining, which makes it microwavable, stackable, cut-resistant, leak-resistant, and grease-resistant. The one-piece design requires no assembly and allows it to hold food, gravy, and sauce. It could also be a great way to package appetizers, cookies, candy, or gifts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR Azar Roasted Salted Peanut In The Shell 25lbs (7202852)
- RSVP INTERNATIONAL Apple Slicer-Corer-Peeler (APLR)
- VOLLRATH Plastic Scraper Spatula (52016)
- LOGO BRANDS UConn 16oz Gameday Pint Glass (226-G16P-1)
- GENPAK Genpak AD04 CPC 4 oz Hinged Deli Container; Clear - Case of 400 (AD04 CPC)
- DISPLAYCAKE Dsplycake 10 2 3 Layer Clear, PK80 (G34-1)
- CARNIVAL KING Kraft 64 oz. Popcorn Bucket, 360PK (760VP64KR)
- PCT Carryout Container, White (YHLW01880000)
- KARAT 24 oz Black Takeout Food Container & Lid, PK150 (IM-FC4024B)
- D & W FINE PACK D & W Fine Pack 4 oz. Utility Cup, PK1000 (19044)
- DART Carry-Out Soup Container, Foam, PK500 (12SJ20)
- Gen Disposable Containers