Shop All Disposable Containers
Gen
Reclosable Kraft Take-Out Box, 54 oz, Paper, 200PK
Mfr # KS10121
Zoro # G808996083
product price: $74.15
/pk 200, $0.37/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Kraft
- Number of Compartments 1
- Microwave Safe Yes
- Width 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # KS10121
- Zoro # G808996083
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Width | 6.3" |
Height | 1.8" |
Depth | 1.75" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Kraft |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Capacity | 54 oz |
Type | Box |
Description
The fold-to-go take out container is made of heavy-duty paperboard with a poly lining, which makes it microwavable, stackable, cut-resistant, leak-resistant, and grease-resistant. The one-piece design requires no assembly and allows it to hold food, gravy, and sauce. It could also be a great way to package appetizers, cookies, candy, or gifts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- SUPCO Oven Igniter Flat Norton, Replaces GE WB13K21 (SGR1321)
- BUNN Cooling Drum Seal For Bunn - Part# Bu37593.0000 (BU37593.0000)
- DREAMFARM MEASURING CUP CLR/RD 4PC (DFLV2430)
- RUBBERMAID COMMERCIAL ProSave Sliding Lid Conversion Kit for Brute Containers, 23.5 in. Diameter x 5.25 in.h, White, Plastic (FG9G7800WHT)
- CRUISER BOWL Sm 6 oz. Cruiser Bwl, PK500 (CT757-060)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- FORUM Forum 14 Black Deep Square Cater Tray, PK48 (CF723-140-1)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x2.48, 16oz, 1-Cmp, Clr, PK200 (0CA910160000)
- FORUM D & W Fine Pack Forum 16" High Dome Clear Lid, PK50 (CL213-169)
- Gen Disposable Containers