Shop All Disposable Containers
Gen
Reclosable Kraft Take-Out Box, 48 oz, Paper, 300PK
Mfr # KS10124
Zoro # G908996082
product price: $73.15
/pk 300, $0.24/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Kraft
- Number of Compartments 1
- Microwave Safe Yes
- Depth 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # KS10124
- Zoro # G908996082
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Depth | 3.4" |
Width | 5.57" |
Height | 3.5" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Kraft |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Box |
Capacity | 48 oz |
Description
The fold-to-go take out container is made of heavy-duty paperboard with a poly lining, which makes it microwavable, stackable, cut-resistant, leak-resistant, and grease-resistant. The one-piece design requires no assembly and allows it to hold food, gravy, and sauce. It could also be a great way to package appetizers, cookies, candy, or gifts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALL PICKLE CRISP 2.75OZ (1440072750)
- MR & MRS TS 1.75L MMT Sweet&Sour PET Crv Ro, PK6 (10002946)
- CHEEZ-IT Cheez-It Original Crackers 2 oz., PK60 (2410012322)
- OXO INTERNATIONAL 8OZ ANG Measuring Cup (70881)
- CARNIVAL KING Kraft 170 oz. Popcorn Bucket, 150PK (760VP170KR)
- DART CONTAINER Container, 1Comp, Med, 200Ct 2PK (DCC85HT1)
- DART Flexstyle Double Poly Paper Containers, 32oz, White, 20PK (H4325U)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- D & W FINE PACK D & W Fine Pack 10" Round Foil Pizza Pan, PK150 (19118)
- ENVIROFOAM Envirofoam Tray 6 Compartment, PK500 (FT6-500)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- Gen Disposable Containers